Motion
24-GC6310-02 IDL*35 A/S ST EQ F/S

REXNORD INC
24-GC6310-02 IDL*35 A/S ST EQ F/S

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #04492145
MFR #24-GC6310-02 IDL*35 A/S ST EQ F/S
Price$5,643.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC6310-02 IDL*35 A/S ST EQ F/S

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #04492145
MFR #24-GC6310-02 IDL*35 A/S ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,643.31/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    24-5/16 in
  • Overall Width
    35 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    130.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806859

Overview

Mfr description
24-GC6310-02 IDL 35 A/S STL EQ F/S
  • 24-C6310 Factory Sealed Troughing Training Idler Act Shoe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought