Motion
36-GC6310-02 IDL*35 A/S ST EQ F/S

REXNORD INC
36-GC6310-02 IDL*35 A/S ST EQ F/S

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #04492147
MFR #36-GC6310-02 IDL*35 A/S ST EQ F/S
Price$8,988.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6310-02 IDL*35 A/S ST EQ F/S

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #04492147
MFR #36-GC6310-02 IDL*35 A/S ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,988.12/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    34-7/8 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806873

Overview

Mfr description
36-GC6310-02 IDL 35 A/S STL EQ F/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought