Specifications
Dimensions
- Belt Width48 in
- Distance Between Mounting Holes57 in
- Distance Between Roller Ends45-7/16 in
- Overall Width59 in
- Roll Diameter6 in
- Roller Diameter6.0000 in
- Roller Length17 (Both Side) in, 17 (Center) in
- Weight191.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline35 °
- Idler TypeTrougher Training
- MaterialSteel
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
48-GC6310-02 IDL 35 A/S STL EQ F/S
- 48-C6310 Factory Sealed Troughing Training Idler Act Shoe