Overview
Mfr description
18-GC6400-02 IDL 45TRGH STL EQ F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length7 (Both Side) in, 7 (Center) in
- Overall Width29 in
- Distance Between Mounting Holes27 in
- Distance Between Roller Ends17 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data