Overview
Mfr description
30-GC6400-02 IDL 45TRGH STL EQ F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length11 (Both Side) in, 11 (Center) in
- Overall Width41 in
- Distance Between Mounting Holes39 in
- Distance Between Roller Ends26-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data