Motion
36-GC6400-02

REXNORD INC
36-GC6400-02

10512956 / 36-GC6400-02 IDL 45TRGH ST EQ F/S
Mi Item #04492160
MFR #36-GC6400-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6400-02

10512956 / 36-GC6400-02 IDL 45TRGH ST EQ F/S
Mi Item #04492160
MFR #36-GC6400-02

Mfr description
36-GC6400-02 IDL 45TRGH STL EQ F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    31-3/16 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)