Motion
60-GC6412-02

REXNORD INC
60-GC6412-02

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #04492190
MFR #60-GC6412-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC6412-02

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #04492190
MFR #60-GC6412-02

Mfr description
60-GC6412-02 IDL 45 P/A STL EQ F/S
  • Idl* 45 P/A Stl Eq Factory Sealed
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    51-1/2 in
  • Overall Width
    71 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    21 (Both Side) in, 21 (Center) in
  • Weight
    227.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)