Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB4212-02

MADE TO ORDER - CALL FOR PRICE
MI ITEM #04492206
MFR #42-GB4212-02

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
42-GB4212-02 IDL 20 P/A STL EQ F/S B+

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 in
  • Overall Width
    52-1/2 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    46-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text