Motion
18-GB5210-02 IDL*20 A/S ST EQ F/S B+

REXNORD INC
18-GB5210-02 IDL*20 A/S ST EQ F/S B+

Troughing Training Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #04492222
MFR #18-GB5210-02 IDL*20 A/S ST EQ F/S B+
Price$4,746.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB5210-02 IDL*20 A/S ST EQ F/S B+

Troughing Training Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #04492222
MFR #18-GB5210-02 IDL*20 A/S ST EQ F/S B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,746.74/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    23-3/4 in
  • Overall Width
    28-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Weight
    80.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210808334

Overview

Mfr description
18-GB5210-02 IDL 20 A/S STL EQ F/S B+
  • Idl*20 A/S Stl Eq Factory Sealed B+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought