Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB5310-02

Troughing Training Idler - CEMA B Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04492229
MFR #42-GB5310-02

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
42-GB5310-02 42-B5310 FACTORY SEALED

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    52-1/2 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    41-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text