Motion
36-GC5030-02 IDL*A/S 4.75RIS ST F/S

REXNORD INC
36-GC5030-02 IDL*A/S 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #04492243
MFR #36-GC5030-02 IDL*A/S 4.75RIS ST F/S
Price$4,631.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5030-02 IDL*A/S 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #04492243
MFR #36-GC5030-02 IDL*A/S 4.75RIS ST F/S

Mfr description
36-GC5030-02 IDL A/S 4.75RIS STL F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,631.63/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    46-3/4 in
  • Roll Diameter  
    5 in
  • Roller Length
    39 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Training
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210830762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)