Motion
30-GC5031-02 IDL*P/A 4.75RIS ST F/S

REXNORD INC
30-GC5031-02 IDL*P/A 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04492249
MFR #30-GC5031-02 IDL*P/A 4.75RIS ST F/S
Your Price$4,188.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5031-02 IDL*P/A 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04492249
MFR #30-GC5031-02 IDL*P/A 4.75RIS ST F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,188.23/each(List $5,235.29)

Overview

Mfr description
30-GC5031-02 IDL P/A 4.75RIS STL F/S
  • 30-C5031 Factory Sealed Flat Training Idler-Pos Arm

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Flat Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    33 in
  • Overall Width
    40-3/4 in
  • Distance Between Mounting Holes
    39 in
  • UPC_NO
    698210832117
  • Weight
    121.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text