Motion
36-GC5031-02 IDL*P/A 4.75RIS ST F/S

REXNORD INC
36-GC5031-02 IDL*P/A 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04492250
MFR #36-GC5031-02 IDL*P/A 4.75RIS ST F/S
Price$3,675.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5031-02 IDL*P/A 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04492250
MFR #36-GC5031-02 IDL*P/A 4.75RIS ST F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,675.90/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    46-3/4 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    39 in
  • Weight
    143.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210832391

Overview

Mfr description
36-GC5031-02 IDL P/A 4.75RIS STL F/S
  • 36-C5031 Factory Sealed Flat Training Idler-Pos Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought