Motion
611-21290-01 ROL*5X45RBDSC G/SL F/S-C

REXNORD INC
611-21290-01 ROL*5X45RBDSC G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Rubber Material
Mi Item #04492257
MFR #611-21290-01 ROL*5X45RBDSC G/SL F/S-C
Price$1,407.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21290-01 ROL*5X45RBDSC G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 5 in Roller Diameter, Rubber Material
Mi Item #04492257
MFR #611-21290-01 ROL*5X45RBDSC G/SL F/S-C

Mfr description
611-21290-01 ROL 5X45DSCRUB G/SL F/S-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,407.44/each

Specifications

Dimensions

  • Roller Diameter
    5 in

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210833053
  • Material
    Rubber
  • UPC_NO
    698210833053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)