Motion
611-21293-01 ROL*5X63RBDSC G/SL F/S-D

REXNORD INC
611-21293-01 ROL*5X63RBDSC G/SL F/S-D

Conveyor Replacement Idler Roller - 5 in Roller Diameter, Rubber Material
Mi Item #04492259
MFR #611-21293-01 ROL*5X63RBDSC G/SL F/S-D
Price$1,566.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21293-01 ROL*5X63RBDSC G/SL F/S-D

Conveyor Replacement Idler Roller - 5 in Roller Diameter, Rubber Material
Mi Item #04492259
MFR #611-21293-01 ROL*5X63RBDSC G/SL F/S-D

Mfr description
611-21293-01 ROL 5X63DSCRUB G/SL F/S-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,566.33/each

Specifications

Dimensions

  • Roller Diameter
    5 in

Details

  • Accessory Type
    Belt Conveyor Roll
  • Manufacturer Upc Number
    698210833084
  • Material
    Rubber
  • UPC_NO
    698210833084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)