Motion
36-GC5051-02 IDL*A/S 4.5DRP ST F/S

REXNORD INC
36-GC5051-02 IDL*A/S 4.5DRP ST F/S

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04492263
MFR #36-GC5051-02 IDL*A/S 4.5DRP ST F/S
Price$6,688.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5051-02 IDL*A/S 4.5DRP ST F/S

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04492263
MFR #36-GC5051-02 IDL*A/S 4.5DRP ST F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,688.95/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    39 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210833138

Overview

Mfr description
36-GC5051-02 IDL A/S 4.5DRP STL F/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought