Motion
42-GC5051-02 IDL*A/S 4.5DRP ST F/S

REXNORD INC
42-GC5051-02 IDL*A/S 4.5DRP ST F/S

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04492264
MFR #42-GC5051-02 IDL*A/S 4.5DRP ST F/S
Your Price$5,130.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5051-02 IDL*A/S 4.5DRP ST F/S

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04492264
MFR #42-GC5051-02 IDL*A/S 4.5DRP ST F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,130.66/each(List $6,413.32)

Overview

Mfr description
42-GC5051-02 IDL A/S 4.5DRP STL F/S
  • 42-C5051 Factory Sealed Return Training Idler-act Shoe

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45 in
  • Overall Width
    53-1/2 in
  • Distance Between Mounting Holes
    51 in
  • UPC_NO
    698210833145
  • Weight
    152.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text