Motion
48-GC5051-02

REXNORD INC
48-GC5051-02

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #04492265
MFR #48-GC5051-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5051-02

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #04492265
MFR #48-GC5051-02

Mfr description
48-GC5051-02 IDL A/S 4.5DRP STL F/S
  • Idl*a/s 4.5drp Stl Factory Sealed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    51 in
  • Weight
    165.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)