Specifications
Dimensions
- Belt Width18 in
- Distance Between Mounting Holes27 in
- Overall Width29-1/2 in
- Roll Diameter5 in
- Roller Length21 in
Details
- CEMA RatingCEMA C
- End Roll Incline0 °
- Idler TypeDisc Return Training
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
18-GC5056-02 IDL P/A 4.5DRP DSCRUB F/S