Motion
20-GC5200-02 IDL*20TRGH ST EQ F/S

REXNORD INC
20-GC5200-02 IDL*20TRGH ST EQ F/S

10508446 / 20-GC5200-02 IDL 20TRGH ST EQ F/S
MI ITEM #04492273
MFR #20-GC5200-02 IDL*20TRGH ST EQ F/S
Price$1,410.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GC5200-02 IDL*20TRGH ST EQ F/S

10508446 / 20-GC5200-02 IDL 20TRGH ST EQ F/S
MI ITEM #04492273
MFR #20-GC5200-02 IDL*20TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,410.30/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    22-13/16 in
  • Overall Width
    31 in
  • Roll Diameter  
    5 in
  • Roller Length
    7 (Both Side) in, 9 (Center) in
  • Weight
    45 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210833381

Overview

Mfr description
20-GC5200-02 IDL 20TRGH STL EQ F/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought