Overview
Mfr description
20-GC5202-02 IDL 20TRGH IMP EQ F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Impact
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length7 (Both Side) in, 9 (Center) in
- Overall Width31 in
- Distance Between Mounting Holes29 in
- Distance Between Roller Ends22-13/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data