Motion
54-GC5202-02

REXNORD INC
54-GC5202-02

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04492279
MFR #54-GC5202-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GC5202-02

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04492279
MFR #54-GC5202-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    55-5/16 in
  • Overall Width
    65-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    19 (Both Side) in, 19 (Center) in
  • Weight
    98.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
54-GC5202-02 IDL 20TRGH IMP EQ F/S
  • 54-C5202 Factory Sealed Troughing Impact Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought