Motion
18-GC5212-02 IDL*20 P/A ST EQ F/S

REXNORD INC
18-GC5212-02 IDL*20 P/A ST EQ F/S

10508974 / 18-GC5212-02 IDL 20 P/A ST EQ F/S
MI ITEM #04492289
MFR #18-GC5212-02 IDL*20 P/A ST EQ F/S
List Price$7,361.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5212-02 IDL*20 P/A ST EQ F/S

10508974 / 18-GC5212-02 IDL 20 P/A ST EQ F/S
MI ITEM #04492289
MFR #18-GC5212-02 IDL*20 P/A ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,361.59/each for your price

Overview

Mfr description
18-GC5212-02 IDL 20 P/A STL EQ F/S
  • 18-C5212 Factory Sealed Troughing Training Idler-Pos Arm

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Overall Width
    29 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    23-3/16 in
  • UPC_NO
    698210834012
  • Weight
    102.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text