Overview
Mfr description
42-GC5212-02 IDL 20 P/A STL EQ F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length15 (Both Side) in, 15 (Center) in
- Overall Width53 in
- Distance Between Mounting Holes51 in
- Distance Between Roller Ends46-1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data