Motion
18-GC5302-02

REXNORD INC
18-GC5302-02

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
Mi Item #04492297
MFR #18-GC5302-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5302-02

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
Mi Item #04492297
MFR #18-GC5302-02

Mfr description
18-GC5302-02 IDL 35TRGH IMP EQ F/S
  • 18-C5302 Factory Sealed Troughing Impact Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    18-15/16 in
  • Overall Width
    29 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Weight
    44.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)