Motion
42-GC5310-02

REXNORD INC
42-GC5310-02

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04492304
MFR #42-GC5310-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5310-02

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04492304
MFR #42-GC5310-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42-GC5310-02 IDL 35 A/S STL EQ F/S
  • 42-C5310 Factory Sealed Troughing Training Idler-act Shoe

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    41-1/2 in
  • Weight
    163.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text