Motion
48-GC5400-02 IDL*45TRGH ST EQ F/S

REXNORD INC
48-GC5400-02 IDL*45TRGH ST EQ F/S

10511442 / 48-GC5400-02 IDL 45TRGH ST EQ F/S
Mi Item #04492314
MFR #48-GC5400-02 IDL*45TRGH ST EQ F/S
Price$3,019.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5400-02 IDL*45TRGH ST EQ F/S

10511442 / 48-GC5400-02 IDL 45TRGH ST EQ F/S
Mi Item #04492314
MFR #48-GC5400-02 IDL*45TRGH ST EQ F/S

Mfr description
48-GC5400-02 IDL 45TRGH STL EQ F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,019.83/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    41-9/16 in
  • Overall Width
    59 in
  • Roll Diameter  
    5 in
  • Roller Length
    17 (Both Side) in, 17 (Center) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210835361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)