Overview
Mfr description
36-GC5410-02 IDL 45 A/S STL EQ F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length13 (Both Side) in, 13 (Center) in
- Overall Width47 in
- Distance Between Mounting Holes45 in
- Distance Between Roller Ends32-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data