Motion
24-FC4041-04 IDL*L/S ST 1.19BRG

REXNORD INC
24-FC4041-04 IDL*L/S ST 1.19BRG

10510280 / 24-FC4041-04 IDL L/S ST 1.19BRG
Mi Item #04492406
MFR #24-FC4041-04 IDL*L/S ST 1.19BRG
Price$1,176.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-FC4041-04 IDL*L/S ST 1.19BRG

10510280 / 24-FC4041-04 IDL L/S ST 1.19BRG
Mi Item #04492406
MFR #24-FC4041-04 IDL*L/S ST 1.19BRG

Mfr description
24-FC4041-04 IDL L/S STL 1.19BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.32/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    4 in
  • Roller Length
    27 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210864958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)