Motion
30-FC4041-04

REXNORD INC
30-FC4041-04

Return Idler - CEMA C Rating, 4 in Roll Diameter, 30 in Belt Width
Mi Item #04492407
MFR #30-FC4041-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-FC4041-04

Return Idler - CEMA C Rating, 4 in Roll Diameter, 30 in Belt Width
Mi Item #04492407
MFR #30-FC4041-04

Mfr description
30-FC4041-04 IDL L/S STL 1.19BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41 in
  • Roll Diameter  
    4 in
  • Roller Length
    33 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)