Overview
Mfr description
36-FC4041-04 IDL L/S STL 1.19BRG
Specifications
- CEMA RatingCEMA C
- Idler TypeReturn
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length39 in
- Overall Width47 in
- Distance Between Mounting Holes45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data