Motion
42-FC4041-04

REXNORD INC
42-FC4041-04

Return Idler - CEMA C Rating, 4 in Roll Diameter, 42 in Belt Width
MI ITEM #04492409
MFR #42-FC4041-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-FC4041-04

Return Idler - CEMA C Rating, 4 in Roll Diameter, 42 in Belt Width
MI ITEM #04492409
MFR #42-FC4041-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    4 in
  • Roller Length
    45 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
42-FC4041-04 IDL L/S STL 1.19BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought