Overview
Mfr description
18-FC5041-09 L/S 1.68DRP/RIS STL
Specifications
- CEMA RatingCEMA C
- Idler TypeReturn
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length21 in
- Overall Width29 in
- Distance Between Mounting Holes27 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data