Overview
Mfr description
54-FC5041-09 IDL L/S STL 1.19BRG
Specifications
- CEMA RatingCEMA C
- Idler TypeReturn
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length57 in
- Overall Width65 in
- Distance Between Mounting Holes63 in
- UPC_NO698210865092
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data