Overview
Mfr description
24-FC6041-19 IDL L/S STL 1.19BRG
Specifications
- CEMA RatingCEMA C
- Idler TypeReturn
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length27 in
- Overall Width35 in
- Distance Between Mounting Holes33 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data