Motion
60-FC6041-19 IDL*L/S ST 1.19BRG

REXNORD INC
60-FC6041-19 IDL*L/S ST 1.19BRG

10518463 / 60-FC6041-19 IDL L/S ST 1.19BRG
Mi Item #04492419
MFR #60-FC6041-19 IDL*L/S ST 1.19BRG
Price$1,950.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-FC6041-19 IDL*L/S ST 1.19BRG

10518463 / 60-FC6041-19 IDL L/S ST 1.19BRG
Mi Item #04492419
MFR #60-FC6041-19 IDL*L/S ST 1.19BRG

Mfr description
60-FC6041-19 IDL L/S STL 1.19BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,950.56/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Width
    71 in
  • Roll Diameter  
    6 in
  • Roller Length
    63 in
  • Weight
    86 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210865191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)