Motion
18-GB4200-20 IDL*20TRGH ST EQ R/G B+

REXNORD INC
18-GB4200-20 IDL*20TRGH ST EQ R/G B+

10506931 / 18-GB4200-20 IDL 20TRGH ST EQ R/G B+
MI ITEM #04492478
MFR #18-GB4200-20 IDL*20TRGH ST EQ R/G B+
List Price$2,008.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB4200-20 IDL*20TRGH ST EQ R/G B+

10506931 / 18-GB4200-20 IDL 20TRGH ST EQ R/G B+
MI ITEM #04492478
MFR #18-GB4200-20 IDL*20TRGH ST EQ R/G B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,008.82/each for your price

Overview

Mfr description
18-GB4200-20 IDL 20TRGH STL EQ R/G B+
  • 18-B4200 B+ Regreasable Troughing Idler

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Overall Width
    28-1/2 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    21-1/16 in
  • UPC_NO
    793699027358
  • Weight
    28.00 lbs
  • Roller Diameter
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought