Overview
Mfr description
30-GB4200-20 IDL 20TRGH STL EQ R/G B+
Specifications
- CEMA RatingCEMA B
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length11 (Both Side) in, 11 (Center) in
- Overall Width40-1/2 in
- Distance Between Mounting Holes39 in
- Distance Between Roller Ends32-5/8 in
- UPC_NO793699027389
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data