Motion
60-GD5052-02

REXNORD INC
60-GD5052-02

Return Training Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492482
MFR #60-GD5052-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD5052-02

Return Training Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04492482
MFR #60-GD5052-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-GD5052-02 IDLRTN P/A STL ANG/ANG FS
  • 60 D5052 Factory Sealed Return Training Idler-Pos Type

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA D
  • Idler Type
    Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    63 in
  • Overall Width
    71-1/2 in
  • Distance Between Mounting Holes
    69 in
  • Weight
    185.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text