Motion
611-22060-01

REXNORD INC
611-22060-01

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
MI ITEM #04492508
MFR #611-22060-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-22060-01

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
MI ITEM #04492508
MFR #611-22060-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    4 in

Details

  • Accessory Type
    Belt Conveyor Idler Roll
  • CEMA Rating
    CEMA B
  • Manufacturer Upc Number
    793699286892
  • Material
    Steel

Overview

Mfr description
611-22060-01 ROLL 4X21STL G/SL R/G-B+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought