Motion
611-22102-01 ROL*5X33ST G/SL F/S-B+

REXNORD INC
611-22102-01 ROL*5X33ST G/SL F/S-B+

Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
Mi Item #04492514
MFR #611-22102-01 ROL*5X33ST G/SL F/S-B+
Price$659.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-22102-01 ROL*5X33ST G/SL F/S-B+

Conveyor Replacement Idler Roller - CEMA B, 5 in Roller Diameter, Steel Material
Mi Item #04492514
MFR #611-22102-01 ROL*5X33ST G/SL F/S-B+

Mfr description
611-22102-01 ROLL 5X33STL G/SL F/S-B+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.18/each

Specifications

Dimensions

  • Roller Diameter
    5 in

Details

  • Accessory Type
    Belt Conveyor Idler Roll
  • CEMA Rating
    CEMA B
  • Manufacturer Upc Number
    793699287196
  • Material
    Steel
  • UPC_NO
    793699287196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)