Motion
18-GC5043-01 RTN C 4.5 DRP RBDSC RG

REXNORD INC
18-GC5043-01 RTN C 4.5 DRP RBDSC RG

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #04492515
MFR #18-GC5043-01 RTN C 4.5 DRP RBDSC RG
List Price$1,405.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5043-01 RTN C 4.5 DRP RBDSC RG

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #04492515
MFR #18-GC5043-01 RTN C 4.5 DRP RBDSC RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,405.39/each for your price

Overview

Mfr description
18-GC5043-01 RTN C 4.5 DROP DSCRUB RG
  • 18-C5043 5x21 Rubber Disc Regreasable w/4.50 Drop Bracket

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 in
  • Overall Width
    29 in
  • Distance Between Mounting Holes
    27 in
  • UPC_NO
    793699290899
  • Weight
    20.24 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought