Motion
20-GC5040-02 RTN C 4.5 DRP ST FS

REXNORD INC
20-GC5040-02 RTN C 4.5 DRP ST FS

10519338 / 20-GC5040-02 RTN C 4.5 DRP ST FS
Mi Item #04492525
MFR #20-GC5040-02 RTN C 4.5 DRP ST FS
Price$461.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GC5040-02 RTN C 4.5 DRP ST FS

10519338 / 20-GC5040-02 RTN C 4.5 DRP ST FS
Mi Item #04492525
MFR #20-GC5040-02 RTN C 4.5 DRP ST FS

Mfr description
20-GC5040-02 RETURN C 4.5 DROP STL FS
  • 20-C5040 5x23 Roll Factory Sealed w/4.50 Drop Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.25/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    31 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    23 in
  • Weight
    29.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)