Motion
30-GC6040-02 RTN C 4.5 DRP ST FS

REXNORD INC
30-GC6040-02 RTN C 4.5 DRP ST FS

10511001 / 30-GC6040-02 RTN C 4.5 DRP ST FS
MI ITEM #04492534
MFR #30-GC6040-02 RTN C 4.5 DRP ST FS
Price$796.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC6040-02 RTN C 4.5 DRP ST FS

10511001 / 30-GC6040-02 RTN C 4.5 DRP ST FS
MI ITEM #04492534
MFR #30-GC6040-02 RTN C 4.5 DRP ST FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$796.31/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    33 in
  • Weight
    38.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291629

Overview

Mfr description
30-GC6040-02 RETURN C 4.5 DROP STL FS
  • 30-C6040 6x33 Roll Factory Sealed w/4.50 Drop Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought