Motion
30-GC6043-02 RTN C 4.5 DRP RBDSC FS

REXNORD INC
30-GC6043-02 RTN C 4.5 DRP RBDSC FS

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04492535
MFR #30-GC6043-02 RTN C 4.5 DRP RBDSC FS
List Price$1,228.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC6043-02 RTN C 4.5 DRP RBDSC FS

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04492535
MFR #30-GC6043-02 RTN C 4.5 DRP RBDSC FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,228.29/each for your price

Overview

Mfr description
30-GC6043-02 RTN C 4.5 DROP DSCRUB FS
  • 30-C6043 6x33 Rubber Disc w/4.50 Drop Bracket

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    33 in
  • Overall Width
    41 in
  • Distance Between Mounting Holes
    39 in
  • UPC_NO
    793699291643
  • Weight
    35.24 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text