Motion
36-GC6043-02 RTN C 4.5 DRP RBDSC FS

REXNORD INC
36-GC6043-02 RTN C 4.5 DRP RBDSC FS

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #04492537
MFR #36-GC6043-02 RTN C 4.5 DRP RBDSC FS
Price$1,345.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6043-02 RTN C 4.5 DRP RBDSC FS

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #04492537
MFR #36-GC6043-02 RTN C 4.5 DRP RBDSC FS

Mfr description
36-GC6043-02 RTN C 4.5 DROP DSCRUB FS
  • 36-C6043 6x39 Rubber Disc Factory Sealed w/4.50 Drop Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,345.78/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    39 in
  • Weight
    38.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)