Motion
48-GC6043-01 RTN C 4.5 DRP RBDSC RG

REXNORD INC
48-GC6043-01 RTN C 4.5 DRP RBDSC RG

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #04492544
MFR #48-GC6043-01 RTN C 4.5 DRP RBDSC RG
Price$1,734.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6043-01 RTN C 4.5 DRP RBDSC RG

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #04492544
MFR #48-GC6043-01 RTN C 4.5 DRP RBDSC RG

Mfr description
48-GC6043-01 RTN C 4.5 DROP DSCRUB RG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,734.32/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Length
    51 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)