Overview
Mfr description
48-GC6020-02 IDL FLAT STL 4.25RISE F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeFlat Carrier
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length51 in
- Overall Width59 in
- Distance Between Mounting Holes57 in
- UPC_NO793699292541
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data