Motion
48-GC6040-02 RTN C 4.5 DRP ST FS

REXNORD INC
48-GC6040-02 RTN C 4.5 DRP ST FS

10511294 / 48-GC6040-02 RTN C 4.5 DRP ST FS
MI ITEM #04492548
MFR #48-GC6040-02 RTN C 4.5 DRP ST FS
Price$806.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6040-02 RTN C 4.5 DRP ST FS

10511294 / 48-GC6040-02 RTN C 4.5 DRP ST FS
MI ITEM #04492548
MFR #48-GC6040-02 RTN C 4.5 DRP ST FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$806.55/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Length
    51 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292558

Overview

Mfr description
48-GC6040-02 RETURN C 4.5 DROP STL FS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought