Motion
54-GD5020-01

REXNORD INC
54-GD5020-01

Flat Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04492550
MFR #54-GD5020-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GD5020-01

Flat Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #04492550
MFR #54-GD5020-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54-GD5020-01 IDL FLAT D STL4.25RIS R/G

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    57 in
  • Overall Width
    65 in
  • Distance Between Mounting Holes
    63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text